

€119.60/ pieceexcl. VAT
€144.72incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €119.60 | - |
10+ | €95.68 | 20.00% |
25+ | €83.72 | 30.00% |
50+ | €71.76 | 40.00% |
100+ | €59.80 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 580 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |