

€4.66/ pieceexcl. VAT
€5.64incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €4.19 | 10.00% |
25+ | €3.72 | 20.00% |
50+ | €3.26 | 30.00% |
100+ | €2.79 | 40.00% |
250+ | €2.33 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 51.6 mm |
Cross section | 2.4 mm |
Size according to BS4518 | BS4518-0516-24 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |