

€72.05/ pieceexcl. VAT
€87.18incl. VAT
160 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.05 | - |
10+ | €57.64 | 20.00% |
25+ | €50.44 | 30.00% |
50+ | €43.23 | 40.00% |
100+ | €36.03 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 470 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |