

€122.50/ pieceexcl. VAT
€148.23incl. VAT
Estimated delivery date - 14/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €122.50 | - |
10+ | €98.00 | 20.00% |
25+ | €85.75 | 30.00% |
50+ | €73.50 | 40.00% |
100+ | €61.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 420 mm |
Cross section | 10 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |