

€67.95/ pieceexcl. VAT
€82.22incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.95 | - |
10+ | €54.36 | 20.00% |
25+ | €47.57 | 30.00% |
50+ | €40.77 | 40.00% |
100+ | €33.98 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 325 mm |
Cross section | 5.3 mm |
Size according to DIN3771 | DIN 3771 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |