

€1.80/ pieceexcl. VAT
€2.18incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.80 | - |
25+ | €1.62 | 10.00% |
50+ | €1.44 | 20.00% |
100+ | €1.26 | 30.00% |
250+ | €1.08 | 40.00% |
500+ | €0.90 | 50.00% |
1000+ | €0.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 15.5 mm |
Cross section | 1.5 mm |
Size according to JIS | JIS- S-16 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |