

€17.57/ pieceexcl. VAT
€21.26incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.57 | - |
10+ | €14.06 | 20.00% |
25+ | €12.30 | 30.00% |
50+ | €10.54 | 40.00% |
100+ | €8.79 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 107 mm |
Cross section | 2.7 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |