

€1.61/ pieceexcl. VAT
€1.95incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.61 | - |
25+ | €1.45 | 10.00% |
50+ | €1.29 | 20.00% |
100+ | €1.13 | 30.00% |
250+ | €0.97 | 40.00% |
500+ | €0.81 | 50.00% |
1000+ | €0.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 1.2 mm |
Cross section | 1 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 75 |
Compound | 51414 |
Temperature range | from -20 to 200 °C |