

€43.25/ pieceexcl. VAT
€52.33incl. VAT
110 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.25 | - |
10+ | €38.92 | 10.00% |
25+ | €34.60 | 20.00% |
50+ | €30.28 | 30.00% |
100+ | €25.95 | 40.00% |
250+ | €21.63 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 64.6 mm |
Cross section | 6.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |