

€21.09/ pieceexcl. VAT
€25.52incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.09 | - |
25+ | €18.98 | 10.00% |
50+ | €16.87 | 20.00% |
100+ | €14.76 | 30.00% |
250+ | €12.65 | 40.00% |
500+ | €10.55 | 50.00% |
1000+ | €8.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 37.47 mm |
Cross section | 3.5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |