

€12.58/ pieceexcl. VAT
€15.22incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.58 | - |
25+ | €11.32 | 10.00% |
50+ | €10.06 | 20.00% |
100+ | €8.81 | 30.00% |
250+ | €7.55 | 40.00% |
500+ | €6.29 | 50.00% |
1000+ | €5.03 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 48.9 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 135 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |