

€10.68/ pieceexcl. VAT
€12.92incl. VAT
151 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.68 | - |
25+ | €9.61 | 10.00% |
50+ | €8.54 | 20.00% |
100+ | €7.48 | 30.00% |
250+ | €6.41 | 40.00% |
500+ | €5.34 | 50.00% |
1000+ | €4.27 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 40.94 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 130 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |