

€50.75/ pieceexcl. VAT
€61.41incl. VAT
220 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.75 | - |
10+ | €40.60 | 20.00% |
25+ | €35.53 | 30.00% |
50+ | €30.45 | 40.00% |
100+ | €25.38 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 129.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-1295-30 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |