

€46.38/ pieceexcl. VAT
€56.12incl. VAT
Estimated delivery date - 04/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.38 | - |
10+ | €37.10 | 20.00% |
25+ | €32.47 | 30.00% |
50+ | €27.83 | 40.00% |
100+ | €23.19 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 115 mm |
Cross section | 4 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |