

€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 05/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
25+ | €4.94 | 10.00% |
50+ | €4.39 | 20.00% |
100+ | €3.84 | 30.00% |
250+ | €3.29 | 40.00% |
500+ | €2.74 | 50.00% |
1000+ | €2.19 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 11.1 mm |
Cross section | 1.6 mm |
Size according to BS4518 | BS4518-0111-16 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |