

€42.37/ pieceexcl. VAT
€51.27incl. VAT
102 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.37 | - |
10+ | €33.90 | 20.00% |
25+ | €29.66 | 30.00% |
50+ | €25.42 | 40.00% |
100+ | €21.19 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 102 mm |
Cross section | 5 mm |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514401 |
Temperature range | from -20 to 200 °C |