

€351.30/ pieceexcl. VAT
€425.07incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €351.30 | - |
10+ | €316.17 | 10.00% |
25+ | €281.04 | 20.00% |
50+ | €263.48 | 25.00% |
100+ | €245.91 | 30.00% |
250+ | €228.35 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 532.26 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 470 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |
€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 10/11/2026