

€3.59/ pieceexcl. VAT
€4.34incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.59 | - |
25+ | €3.23 | 10.00% |
50+ | €2.87 | 20.00% |
100+ | €2.51 | 30.00% |
250+ | €2.15 | 40.00% |
500+ | €1.79 | 50.00% |
1000+ | €1.43 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 6 mm |
Cross section | 2.5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |