

€6.70/ pieceexcl. VAT
€8.11incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.70 | - |
25+ | €6.03 | 10.00% |
50+ | €5.36 | 20.00% |
100+ | €4.69 | 30.00% |
250+ | €4.02 | 40.00% |
500+ | €3.35 | 50.00% |
1000+ | €2.68 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 24 mm |
Cross section | 3 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |