

€93.45/ pieceexcl. VAT
€113.07incl. VAT
Estimated delivery date - 19/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.45 | - |
10+ | €84.11 | 10.00% |
25+ | €74.76 | 20.00% |
50+ | €70.09 | 25.00% |
100+ | €65.42 | 30.00% |
250+ | €60.74 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 220 mm |
Cross section | 6 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |