

€4.32/ pieceexcl. VAT
€5.23incl. VAT
Estimated delivery date - 18/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.32 | - |
25+ | €3.89 | 10.00% |
50+ | €3.46 | 20.00% |
100+ | €3.02 | 30.00% |
250+ | €2.59 | 40.00% |
500+ | €2.16 | 50.00% |
1000+ | €1.73 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 11 mm |
Cross section | 2.5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55985 |
Temperature range | from -45 to 150 °C |