ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-385 405.26x5.33mm

  • ERIKS:12512002
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€84.45/ pieceexcl. VAT

€102.18incl. VAT

Estimated delivery date - 22/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€84.45

-

10+

€76.01

10.00%

25+

€67.56

20.00%

50+

€63.34

25.00%

100+

€59.12

30.00%

250+

€54.89

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
405.26 mm
Cross section
5.33 mm
Size according to AS568-BS1806-ISO3601
385
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€106.50/ pieceexcl. VAT

€128.87incl. VAT

106 In stock - Estimated delivery date 10/11/2026