ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-282 405.26x3.53mm

  • ERIKS:12679514
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€74.95/ pieceexcl. VAT

€90.69incl. VAT

Estimated delivery date - 22/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€74.95

-

10+

€67.46

10.00%

25+

€59.96

20.00%

50+

€56.21

25.00%

100+

€52.47

30.00%

250+

€48.72

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
405.26 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
282
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories

€106.50/ pieceexcl. VAT

€128.87incl. VAT

106 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026