ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-256 145.64x3.53mm

  • ERIKS:12193069
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€15.25/ pieceexcl. VAT

€18.45incl. VAT

Estimated delivery date - 22/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€15.25

-

25+

€13.73

10.00%

50+

€12.20

20.00%

100+

€10.68

30.00%

250+

€9.15

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
145.64 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
256
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories

€106.50/ pieceexcl. VAT

€128.87incl. VAT

106 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026