ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-251 129.77x3.53mm

  • ERIKS:11918231
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€12.98/ pieceexcl. VAT

€15.71incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.98

-

25+

€11.68

10.00%

50+

€10.38

20.00%

100+

€9.09

30.00%

250+

€7.79

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
129.77 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
251
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories

€106.50/ pieceexcl. VAT

€128.87incl. VAT

106 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026