ERIKS

ERIKS O-ring EPDM 70 559273 AS568-BS1806-ISO3601-218 31.34x3.53mm

  • ERIKS:11470827
Image 1
ERIKS’ 559273 is a specialist grade peroxide cured EPDM compound developed for pharmaceutical applications and food contact with improved chemical and thermal resistance.
Save to list

€3.04/ pieceexcl. VAT

€3.68incl. VAT

Estimated delivery date - 22/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€3.04

-

25+

€2.74

10.00%

50+

€2.43

20.00%

100+

€2.13

30.00%

250+

€1.82

40.00%

500+

€1.52

50.00%

1000+

€1.22

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
31.34 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
218
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559273
Temperature range
from -45 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€106.50/ pieceexcl. VAT

€128.87incl. VAT

106 In stock - Estimated delivery date 10/11/2026