

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 329.57 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 382 |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559270 |
Temperature range | from -50 to 150 °C |
€106.50/ pieceexcl. VAT
€128.87incl. VAT
106 In stock - Estimated delivery date 10/11/2026€133.00/ pieceexcl. VAT
€160.93incl. VAT
11 In stock - Estimated delivery date 10/11/2026