ERIKS

ERIKS O-ring EPDM 70 559270 AS568-BS1806-ISO3601-234 75.79x3.53mm

  • ERIKS:12254159
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€4.59/ pieceexcl. VAT

€5.55incl. VAT

544 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.59

-

25+

€4.13

10.00%

50+

€3.67

20.00%

100+

€3.21

30.00%

250+

€2.75

40.00%

500+

€2.29

50.00%

1000+

€1.83

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
75.79 mm
Cross section
3.53 mm
Size according to AS568-BS1806-ISO3601
234
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026

€106.50/ pieceexcl. VAT

€128.87incl. VAT

106 In stock - Estimated delivery date 10/11/2026

€81.50/ pieceexcl. VAT

€98.62incl. VAT

11 In stock - Estimated delivery date 10/11/2026