ERIKS

ERIKS O-ring EPDM 70 559270 AS568-BS1806-ISO3601-151 75.87x2.62mm

  • ERIKS:12254103
Image 1
You use this black O-ring made of EPDM as a seal for foodstuffs and beverages in static applications and slow, dynamic applications. This product has certificates for Europe (EC1935) and the United States (FDA and 3-A). It is also resistant to cleaning agents such as hot water and mild acids.

Save to list

€4.29/ pieceexcl. VAT

€5.19incl. VAT

143 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.29

-

25+

€3.86

10.00%

50+

€3.43

20.00%

100+

€3.00

30.00%

250+

€2.57

40.00%

500+

€2.15

50.00%

1000+

€1.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
75.87 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
151
Product
O-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
559270
Temperature range
from -50 to 150 °C
Spare parts & accessories

€81.50/ pieceexcl. VAT

€98.62incl. VAT

11 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€133.00/ pieceexcl. VAT

€160.93incl. VAT

11 In stock - Estimated delivery date 10/11/2026