

€214.60/ pieceexcl. VAT
€259.67incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €214.60 | - |
10+ | €193.14 | 10.00% |
25+ | €171.68 | 20.00% |
50+ | €160.95 | 25.00% |
100+ | €150.22 | 30.00% |
250+ | €139.49 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 800 mm |
Cross section | 7 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |