

€7.51/ pieceexcl. VAT
€9.09incl. VAT
Estimated delivery date - 18/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.51 | - |
25+ | €6.76 | 10.00% |
50+ | €6.01 | 20.00% |
100+ | €5.26 | 30.00% |
250+ | €4.51 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 110 mm |
Cross section | 5 mm |
Product | O-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55915 |
Temperature range | from -55 to 150 °C |