

€1.87/ pieceexcl. VAT
€2.26incl. VAT
Estimated delivery date - 30/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.87 | - |
25+ | €1.68 | 10.00% |
50+ | €1.49 | 20.00% |
100+ | €1.31 | 30.00% |
250+ | €1.12 | 40.00% |
500+ | €0.93 | 50.00% |
1000+ | €0.75 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 133 mm |
Cross section | 2.62 mm |
Product | X-ring |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 55914 |
Temperature range | from -55 to 130 °C |