ERIKS

ERIKS O-ring EPDM 70 55914 125x2.62mm

  • ERIKS:12487127
Image 1
ERIKS’ 55914 is a standard grade sulphur cured EPDM Terpolymer with good ozone and weathering resistance.
Save to list
Not available in webshop
Estimated delivery date - 30/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
125 mm
Cross section
2.62 mm
Product
X-ring
Material
EPDM
Colour
Black
Hardness
70
Compound
55914
Temperature range
from -55 to 130 °C