

€0.32/ pieceexcl. VAT
€0.39incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.32 | - |
25+ | €0.29 | 10.00% |
50+ | €0.26 | 20.00% |
100+ | €0.22 | 30.00% |
250+ | €0.19 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 1.42 mm |
Cross section | 1.52 mm |
Size according to AS568-BS1806-ISO3601 | 003 |
Product | O-ring |
Material | CR |
Colour | Black |
Hardness | 70 |
Compound | 32906 |
Temperature range | from -35 to 110 °C |