

€10.88/ pieceexcl. VAT
€13.16incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.88 | - |
25+ | €9.79 | 10.00% |
50+ | €8.70 | 20.00% |
100+ | €8.16 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN75 |
D | 88 mm |
d1 | 78 mm |
T | 5 mm |
d | 78 mm |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |