

€15.11/ pieceexcl. VAT
€18.28incl. VAT
187 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.11 | - |
25+ | €13.60 | 10.00% |
50+ | €12.09 | 20.00% |
100+ | €11.33 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN150 |
D | 167 mm |
d1 | 155 mm |
T | 7 mm |
d | 155 mm |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |