

€13.30/ pieceexcl. VAT
€16.09incl. VAT
90 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.30 | - |
25+ | €11.97 | 10.00% |
50+ | €10.64 | 20.00% |
100+ | €9.98 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN125 |
D | 142 mm |
d1 | 130 mm |
T | 7 mm |
d | 130 mm |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |