

€23.00/ pieceexcl. VAT
€27.83incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.00 | - |
25+ | €20.70 | 10.00% |
50+ | €18.40 | 20.00% |
100+ | €17.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN90 |
D | 104 mm |
d1 | 94 mm |
T | 5 mm |
d | 94 mm |
Material | VMQ |
Colour | Blue |
Hardness | 70 |
Compound | 711400 |
Temperature range | from -60 to 220 °C |