

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN75 |
D | 88 mm |
d1 | 78 mm |
T | 5 mm |
d | 78 mm |
Material | VMQ |
Colour | Blue |
Hardness | 70 |
Compound | 711400 |
Temperature range | from -60 to 220 °C |