

€27.18/ pieceexcl. VAT
€32.89incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.20 | - |
25+ | €27.18 | 10.00% |
50+ | €24.16 | 20.00% |
100+ | €22.65 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN75 |
D | 88 mm |
d1 | 78 mm |
T | 5 mm |
d | 78 mm |
Material | PTFE |
Colour | White |
Hardness | 60 |
Compound | ER-01-E |
Temperature range | from -75 to 260 °C |