

€13.50/ meterexcl. VAT
€16.34incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | SBR |
Hardness | 65 Shore A |
Colour | Black |
Temperature range | from -30 to 100 °C |
Height | 9 mm |
Width | 30 mm |