

€23.67/ meterexcl. VAT
€28.64incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.30 | - |
15+ | €23.67 | 10.00% |
30+ | €22.36 | 15.00% |
75+ | €21.04 | 20.00% |
150+ | €19.73 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Special profiles |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 45 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 30 mm |
Width | 40 mm |
Roll length | 15 m |