

€25.30/ meterexcl. VAT
€30.61incl. VAT
248 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | H-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Colour | White |
Temperature range | from -40 to 90 °C |
Height | 19 mm |
Width | 10 mm |