

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Internal diameter | 60 mm |
Outer diameter | 90 mm |
Width | 9.5 mm |
Groove Width | 9.7 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |