

€67.50/ pieceexcl. VAT
€81.68incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.50 | - |
10+ | €54.00 | 20.00% |
25+ | €47.25 | 30.00% |
50+ | €40.50 | 40.00% |
100+ | €33.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Internal diameter | 250 mm |
Outer diameter | 75 mm |
Width | 9.5 mm |
Groove Width | 9.7 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |