

€59.80/ pieceexcl. VAT
€72.36incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.80 | - |
10+ | €47.84 | 20.00% |
25+ | €41.86 | 30.00% |
50+ | €35.88 | 40.00% |
100+ | €29.90 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Internal diameter | 220 mm |
Outer diameter | 250 mm |
Width | 9.5 mm |
Groove Width | 9.7 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |