

€21.50/ meterexcl. VAT
€26.02incl. VAT
Sold per: 0.001Min. order: 0.001
1.8 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.50 | - |
10+ | €17.20 | 20.00% |
25+ | €15.05 | 30.00% |
50+ | €12.90 | 40.00% |
100+ | €10.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Width | 5.5 mm |
Groove Width | 5.6 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |