

€51.20/ meterexcl. VAT
€61.95incl. VAT
Sold per: 0.001Min. order: 0.001
56.428 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.20 | - |
10+ | €40.96 | 20.00% |
25+ | €35.84 | 30.00% |
50+ | €30.72 | 40.00% |
100+ | €25.60 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |