

€80.20/ pieceexcl. VAT
€97.04incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.20 | - |
10+ | €64.16 | 20.00% |
25+ | €56.14 | 30.00% |
50+ | €48.12 | 40.00% |
100+ | €40.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Internal diameter | 200 mm |
Outer diameter | 205 mm |
Width | 24.5 mm |
Groove Width | 25 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |