

€48.50/ meterexcl. VAT
€58.69incl. VAT
Sold per: 0.001Min. order: 0.001
15.975 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.50 | - |
10+ | €38.80 | 20.00% |
25+ | €33.95 | 30.00% |
50+ | €29.10 | 40.00% |
100+ | €24.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Width | 19.5 mm |
Groove Width | 20 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |